Shop All Cable Protectors
Justrite
Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B
Mfr # YJ5-125-Y/B
Zoro # G205610162
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 32600 lb/Axle
- Number of Channels 5
- Color Yellow Lid / Black Base
- Max. Cable Dia. 1.25 in
- Length 36 in
Product Information
- Brand Justrite
- MFR # YJ5-125-Y/B
- Zoro # G205610162
- UPC # 812958009031
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.25 in |
Length | 36 in |
Width | 20 in |
Channel Width | 1.375 |
Height | 2 in |
Details
Load Capacity | 32600 lb/Axle |
Number of Channels | 5 |
Color | Yellow Lid / Black Base |
Connection Style | Dog Bone Connector |
Description
features protects cable and hoses up to 1.0" outside dia. the "original" cable protector dog bone connectors to extend to any desired length hinged lid for easy cable placement modular interlocking design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 50W, 110-250V insulate (NSYCR50WU2C)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36" Black (D-2-36-BK)
- Justrite Cable Protectors