Shop All Safety Cabinet Accessories
Justrite
Cabinet Rolling Cart, Steel, 43-1/4 In. W
Mfr # 84001
Zoro # G2469144
product price: $486.80
/ea
Free Shipping & Returns
$486.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Accessory Type Cabinet Dolly
- For Use With 30 gal Cabinets
- Material Steel
- Depth 18 1/4 in
Product Information
- Brand Justrite
- MFR # 84001
- Zoro # G2469144
- UPC # 697841124028
- Country of Origin China
- Category Safety Cabinet Accessories
Dimensions
Depth | 18 1/4 in |
Width | 43 1/4 in |
Height | 42 in |
Details
Item | Cabinet Dolly |
Color | Black |
Accessory Type | Cabinet Dolly |
For Use With | 30 gal Cabinets |
Material | Steel |
Load Capacity | 250 lb |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
Spill Capacity | 0 gal |
Includes | Built-in Grounding Wire |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Stackable Safety Cabinet |
For Use With Cabinet/Locker Capacity | 30 gal |
Description
Cabinet Dolly, Accessory Type Cabinet Dolly, Color Black, Depth 18 1/4 in, For Use With 30 gal Cabinets, For Use With Cabinet/Locker Capacity 30 gal, For Use With Cabinet/Locker Type Stackable Safety Cabinet, For Use With Product Type Cabinet, Height 42 in, Includes Built-in Grounding Wire, Load Capacity 250 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 43 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (H104-S)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR (T369/10)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- Justrite Safety Cabinet Accessories