Shop All Automotive Tool Parts
Justrite
Cabinet Keys, PK2
Mfr # 25999
Zoro # G2898056
Sold in multiples of 2 for $26.58
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 25300, 25302, 25450, 25452
- Fits Brand Justrite
- Height 5 in
- Color Bronze
- Compatible Mfr. Model Number 25300, 25302, 25450, 25452
Product Information
- Brand Justrite
- MFR # 25999
- Zoro # G2898056
- UPC # 697841008700
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Height | 5 in |
Dimensions (WxD) - Hardware | 7 in |
Dimensions (WxDxH) - Hardware | 7 in x 5 in |
Width | 7 in |
Details
Item | Cabinet Keys |
For Use With Mfr. Model Number | 25300, 25302, 25450, 25452 |
Fits Brand | Justrite |
Color | Bronze |
Compatible Mfr. Model Number | 25300, 25302, 25450, 25452 |
Accessory Type | Replacement Key |
For Use With Product Type | Cabinet |
Material | Brass |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
For Use With Cabinet/Locker Type | All Justrite Safety Cabinets |
For Use With | Lock No. 331CK |
Includes | (2) Keys |
Description
Cabinet Keys, Accessory Type Replacement Key, Color Bronze, Compatible Mfr. Model Number 25300, 25302, 25450, 25452, For Use With Lock No. 331CK, For Use With Cabinet/Locker Type All Justrite Safety Cabinets, For Use With Product Type Cabinet, Height 5 in, Includes (2) Keys, Material Brass, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 7 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATOR SPECIALTY CO M35-15 INSTANT STARTING FLUID 11 OZ (M3515)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-42016)
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- SCHUMACHER Battery Jump Starter, 120VAC, 16-45/64" W (DSR115)
- JUSTRITE Screw, 11003 (11003)
- CENTRAL TOOLS $HOLE GAUGE SET SMALL (CE6552)
- TITAN Cotter Pin Assortment, 1000 Piece (TIT45204)
- ROADPRO Valve Caps, w/Blue Colored Tip, Chrome (RPCRVC4B)
- AME Ton Heavy Duty Jack Stands Pair, 22 (AMN14400)
- MITYVAC Float and Valve Kit (822604)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- Justrite Service & Shop Tools