Shop All Safety Cans
Justrite
Brown Cork Cover Gasket
Mfr # 11002
Zoro # G710397046
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Color Brown
- For Use With Type I Safety Cans
- Accessory Type Cover Gasket
Product Information
- Brand Justrite
- MFR # 11002
- Zoro # G710397046
- UPC # 697841004207
- Country of Origin United States
- Category Safety Cans
Dimensions
Details
Item | Cover Gasket |
Material | Cork |
Color | Brown |
For Use With | Type I Safety Cans |
Accessory Type | Cover Gasket |
Description
Cover Gasket, Accessory Type Cover Gasket, For Use With Type I Safety Cans, Material Cork, Color Brown, Height Not Applicable, Length Not Applicable, Outside Diameter Not Applicable, Width Not Applicable, Compatible Mfr Part Number Not Applicable, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21296)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 24x36" Tacky, PK4 (TT-2436-34W)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93214-6)
- JUSTRITE 2 1/2 gal Red Steel (JT7125100)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225420)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- JUSTRITE 2 1/2 gal Yellow Steel (7225220)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- Justrite Safety Cans