Shop All Biohazard Waste Cans
Justrite
Biohazard Waste Container, Silver, Steel
Mfr # 05934
Zoro # G6818926
product price: $172.82
/ea
Free Shipping & Returns
$172.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 1/4 in
- Can Material Steel
- Can Color Silver
- Width 14 in
- Color Silver
Product Information
- Brand Justrite
- MFR # 05934
- Zoro # G6818926
- UPC # 697841127210
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 18 1/4 in |
Width | 14 in |
Outside Dia. | 14 in |
Length | 18 1/4 in |
Can Diameter | 13 15/16 in |
Details
Item | Biohazard Waste Can |
Can Material | Steel |
Can Color | Silver |
Can Capacity | 10 gal |
Color | Silver |
Capacity | 10 gal |
Standards | FM, OSHA, TUV |
Product Type | Biohazard Waste Can |
Lid Features | Foot-Operated, Self-Closing |
Description
Biohazard Waste Can, Capacity 10 gal, Can Material Steel, Color Silver, Can Diameter 13 15/16 in, Height 18 1/4 in, Width 14 in, Length 18 1/4 in, Lid Features Foot-Operated, Self-Closing, Product Type Biohazard Waste Can, Standards FM, OSHA, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 2, 6In H (DWR-6-2-EA)
- HONEYWELL NORTH Honeywell North Nitriguard Plus 13"L, 11-mil Nitrile Gloves (LA102G/9)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- MILWAUKEE TOOL Safety Helmet Liner (48-73-1093)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- JUSTRITE Biohazard Waste Can, 15-7/8 In. H (05910)
- JUSTRITE Biohazard Waste Can, Red, 10 gal. (05930R)
- JUSTRITE Biohazard Waste Container, 15 In. W (05910R)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- TRUSTMEDICAL Sharps Retrieval Program Containers, 1.5 qt, Plastic, Red (SC1Q424A1Q)
- FROST PRODUCTS LTD Frost Products Biomedical Sharps & Bio-Hazard Disposal, Stainless Steel (878)
- Justrite Biohazard Waste Cans