Shop All Electronic Torque Meters
Justrite
Biohazard Waste Container, 15-7/8 In. H
Mfr # 05915
Zoro # G6560477
Free Shipping & Returns
$143.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 7/8 in
- Width 11 7/8 in
- Material Steel
- Outside Dia. 11 7/8 in
- Standards FM, OSHA, TUV
Product Information
- Brand Justrite
- MFR # 05915
- Zoro # G6560477
- UPC # 697841127203
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | 15 7/8 in |
Width | 11 7/8 in |
Outside Dia. | 11 7/8 in |
Height | 15 7/8 in |
Can Diameter | 15 7/8 in |
Details
Item | Biohazard Waste Can |
Material | Steel |
Standards | FM, OSHA, TUV |
Can Material | Steel |
Capacity | 6 gal |
Can Color | White |
Color | White |
Can Capacity | 6 gal |
Product Type | Biohazard Waste Can |
Lid Features | Foot-Operated, Self-Closing |
Description
Biohazard Waste Can, Capacity 6 gal, Can Material Steel, Color White, Can Diameter 15 7/8 in, Height 15 7/8 in, Width 11 7/8 in, Length 15 7/8 in, Lid Features Foot-Operated, Self-Closing, Product Type Biohazard Waste Can, Standards FM, OSHA, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 10-1/8)
- KENNEDY Lock, High Security, w/ Long Cam (80402)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7412H)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- GEDORE Electronic Torque Tester, 0.2-12 Nm (8612-012)
- SHIMPO TTC Rundown Adapter, 17.7 in-lb Capacity (TTC-RD-2)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-1)
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- MARK-10 Cap Torque Tester, 100 lbFin x 0.05 lbFin (MTT01-100)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- Justrite Electronic Torque Meters