Shop All Biohazard Waste Cans
Justrite
Biohazard Waste Can, Red, 10 gal.
Mfr # 05930R
Zoro # G6315850
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 1/4 in
- Can Material Steel
- Can Color Red
- Capacity 10 gal
- Standards FM, OSHA, TUV
Product Information
- Brand Justrite
- MFR # 05930R
- Zoro # G6315850
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 18 1/4 in |
Outside Dia. | 13.937" |
Can Diameter | 13 15/16 in |
Details
Item | Biohazard Waste Can |
Can Material | Steel |
Can Color | Red |
Can Capacity | 10 gallon |
Capacity | 10 gal |
Standards | FM, OSHA, TUV |
Color | Red |
Lid Features | Foot-Operated, Self-Closing |
Product Type | Biohazard Waste Can |
Description
Biohazard Waste Can, Capacity 10 gal, Can Material Steel, Color Red, Can Diameter 13 15/16 in, Height 18 1/4 in, Lid Features Foot-Operated, Self-Closing, Product Type Biohazard Waste Can, Standards FM, OSHA, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (23452)
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove XXL (112-34-874/XXL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- JUSTRITE Biohazard Waste Container, 15 In. W (05910R)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- JUSTRITE Biohazard Waste Container, Silver, Steel (05934)
- JUSTRITE Biohazard Waste Can, 15-7/8 In. H (05910)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 5 Quart Sharps Container w/ Horizotal Drop Lid, M-Style, Red (0354-150M)
- GEC Rx Destroyer 64 oz PRO Series Lock Box, Each (RX64PROLCKBX)
- Justrite Biohazard Waste Cans