Shop All Biohazard Waste Cans
Justrite
Biohazard Waste Can, 15-7/8 In. H
Mfr # 05910
Zoro # G2704755
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 7/8 in
- Outside Dia. 11 7/8 in
- Can Capacity 6 gal
- Can Color White
- Can Material Steel
Product Information
- Brand Justrite
- MFR # 05910
- Zoro # G2704755
- UPC # 697841000209
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 15 7/8 in |
Outside Dia. | 11 7/8 in |
Width | 11 7/8 in |
Length | 15 7/8 in |
Can Diameter | 15 7/8 in |
Details
Item | Biohazard Waste Can |
Can Capacity | 6 gal |
Can Color | White |
Can Material | Steel |
Standards | FM, OSHA, TUV |
Capacity | 6 gal |
Color | White |
Product Type | Biohazard Waste Can |
Lid Features | Foot-Operated, Self-Closing |
Description
Biohazard Waste Can, Capacity 6 gal, Can Material Steel, Color White, Can Diameter 15 7/8 in, Height 15 7/8 in, Width 11 7/8 in, Length 15 7/8 in, Lid Features Foot-Operated, Self-Closing, Product Type Biohazard Waste Can, Standards FM, OSHA, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Men's Steel Rubber Boot, White (8101200)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- JUSTRITE Biohazard Waste Container, Silver, Steel (05934)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- JUSTRITE Biohazard Waste Container, 15 In. W (05910R)
- JUSTRITE Biohazard Waste Can, Red, 10 gal. (05930R)
- U S CHEMICAL & PLASTICS $HAZ DURAGLAS-WIDE OPENING QT CAN (US24035)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- Justrite Biohazard Waste Cans