Shop All Bench Cans
Justrite
Bench Can, Steel, 11-1/2" dia, 2 gal Cap.
Mfr # 10578
Zoro # G210354471
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 7/8 in
- Can Material Steel
- Standards FM Approved, TUV Approved
- Product Type Bench Can
- Dasher Plate Diameter 9 3/4 in
Product Information
- Brand Justrite
- MFR # 10578
- Zoro # G210354471
- UPC # 697841041349
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 5 7/8 in |
Dasher Plate Diameter | 9 3/4 in |
Can Diameter | 11 1/2 in |
Details
Item | Bench Can |
Can Material | Steel |
Standards | FM Approved, TUV Approved |
Product Type | Bench Can |
Capacity | 2 gal |
Color | Yellow |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 2 gal, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 9 3/4 in, Color Yellow, Plunger Material Not Applicable, Standards FM Approved, TUV Approved, Product Type Bench Can, Can Diameter 11 1/2 in, Height 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- NMC Spill Kit Sign, M972RB (M972RB)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- JUSTRITE Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved (10208)
- JUSTRITE Bench Can, 2 Gal., Galvanized Steel, Red (10575)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- JUSTRITE PLUNGER CAN STEEL 2 QT RED (JT10208)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- Justrite Bench Cans