Shop All Bench Cans
Justrite
Bench Can, 1 Gal., Steel, Yellow
Mfr # 10385
Zoro # G6200905
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Height 4 1/2 in
- Outside Dia. 9 3/8 in
- Can Capacity 1 gal
- Can Material Steel
Product Information
- Brand Justrite
- MFR # 10385
- Zoro # G6200905
- UPC # 697841003194
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 4 1/2 in |
Outside Dia. | 9 3/8 in |
Dasher Plate Dia. | 7 1/2 in |
Can Diameter | 9 3/8 in |
Dasher Plate Diameter | 7 1/2 in |
Details
Item | Bench Can |
Capacity | 1 gal |
Can Capacity | 1 gal |
Can Material | Steel |
Can Color | Yellow |
Standards | FM Approved, TUV Approved |
Finish | Powder Coated |
Color | Yellow |
Plunger Material | Steel |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 1 gal, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 7 1/2 in, Color Yellow, Plunger Material Steel, Standards FM Approved, TUV Approved, Product Type Bench Can, Can Diameter 9 3/8 in, Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Gloves, 2XL, Yellow, Polyester (488C43)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- PANDUIT Ball Valve Lockout Device (PSL-BV1)
- ERB SAFETY Safety Glasses, Blue Temples, Blue (17062)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- JUSTRITE Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved (10208)
- JUSTRITE Bench Can, 3 Gal., Galvanized Steel, Red (10775)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- Justrite Bench Cans