Shop All Aerosol Can Recycling Equipment
Justrite
AEROSOLV Plus Can Puncturing System
Mfr # DRM1144
Zoro # G6600787
product price: $2,233.00
/ea
Free Shipping & Returns
$2,233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 1
- Includes Not Available
- For Use With Can Height 9 1/2 in
- Can Counter Included Yes
- Features Comes with Vapor Minimization Disk
Product Information
- Brand Justrite
- MFR # DRM1144
- Zoro # G6600787
- UPC # 697841150188
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Height | 9 1/2 in |
Maximum Aerosol Can Height | 9 1/2 in |
Details
Item | Aerosol Can Recycling System |
Aerosol Recycling Can Capacity | 1 |
Includes | Not Available |
Can Counter Included | Yes |
Features | Comes with Vapor Minimization Disk |
Standards | Not Available |
California SB1158 Compliant | Yes |
Filter Media | Carbon |
Compatible Drum Material | Aluminum Alloy |
Included Filter/Cartridge Type | Carbon Cartridge, Coalescing Filter |
Filters Out | Not Available |
Filter Life | 3 mo |
Filter/Cartridge Type | Carbon Cartridge, Coalescing Filter |
Series | Not Available |
Includes Ground Wire | Not Available |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 1, Maximum Aerosol Can Height 9 1/2 in, Product Type Aerosol Can Crusher, Includes Not Available, Series Not Available, Can Counter Included Yes, California SB1158 Compliant Yes, Compatible Drum Material Aluminum Alloy, Filter Life 3 mo, Filter Media Carbon, Filter/Cartridge Type Carbon Cartridge, Coalescing Filter, Filters Out Not Available, Included Filter/Cartridge Type Carbon Cartridge, Coalescing Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- REEBOK Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 4XL (UHV1004X-4XL)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- JUSTRITE Aerosolv Coalescing/Carbon Filter, Deluxe/Standard (28197)
- JUSTRITE ProSolv Propane Cylinder Recycling System (DRM429)
- JUSTRITE Carbon Cartridge and Filter, 6" H, 6" OD (28102)
- JUSTRITE ProSolv Replacement Carbon Filter (DRM451)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge, 2PK (DRM666)
- JUSTRITE Replacement Carbon Cartridge, PK2 (28223)
- Justrite Safety Storage