Justrite

Aerosol Can Counter, Hex Key with


product price: $318.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Hex Key
  • Series 5700
  • Standards ISO 14001 EMS
  • Product Type Aerosol Can Counter
  • Compatible Mfr Part Number 28202, 28230, 28231
See all product information

Product Information

Dimensions

Details

Item Aerosol Can Counter
Includes Hex Key
Series 5700
Standards ISO 14001 EMS
Product Type Aerosol Can Counter
Compatible Mfr Part Number 28202, 28230, 28231

Description

Aerosol Can Counter, Product Type Aerosol Can Counter, Includes Hex Key, Compatible Grainger Part Number 22UP55, 22UP56, 3KP13, Compatible Mfr Part Number 28202, 28230, 28231, Gasket Material Not Applicable, Overall Diameter Not Applicable, Series 5700, Standards ISO 14001 EMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.