Shop All Safety Cabinet Accessories
Justrite
55 GAL SCREW LID OVERPACK
Mfr # 1657
Zoro # G909842241
product price: $146.97
/ea
Free Shipping & Returns
$146.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 26.5 in
- Standards UN/DOT Rated
- Color Yellow
- Height 40 in
- Material High-Density-Polyethylene
Product Information
- Brand Justrite
- MFR # 1657
- Zoro # G909842241
- UPC # 48441005567
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 26.5 in |
Height | 40 in |
Details
Standards | UN/DOT Rated |
Color | Yellow |
Material | High-Density-Polyethylene |
Load Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Alike, Blue Body (13063)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- SIGNMISSION OSHA Notice Sign, 5" Height, No Soliciting No Trespassing Sign With Symbol, Portrait (OS-NS-D-35-V-14832)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- Justrite Safety Storage