Shop All Trash Cans
Justrite
4-1/2 gal Round Trash Can, White, 12 in Dia, Open Top, Aluminum
Mfr # 26604W
Zoro # G3860631
product price: $142.54
/ea
Free Shipping & Returns
$142.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 4-1/2 gal
- Container Shape Round
- Color White
- Material Aluminum
- Height 14-1/4"
Product Information
- Brand Justrite
- MFR # 26604W
- Zoro # G3860631
- UPC # 697841009325
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 14-1/4" |
Width | 11 7/8 in |
Trash Can Dia./Width | 12" |
Container Depth | 11 7/8 in |
Width/Diameter | 12 in |
Diameter | 11 3/4 in |
Depth | 11-7/8 in |
Description
Fire-Resistant Wastebasket, Round, Funnel, 4 1/2 gal, White, Height 14 1/4 in, Width/Diameter 12 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME IMPROVEMENT 4 gal Recycle Bin; Blue - Pack of 6 (HO1417577)
- CONDOR Absorbent Roll, 16 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR25)
- FLITZ Thick Microfiber Polishing Cloth 16"x16" (MC 200)
- GEORGIA-PACIFIC Multifold Paper Towels, 2 Ply, White (21000 CPC)
- JUSTRITE 15 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26615G)
- JUSTRITE 55 gal Round Trash Can, Gray, 24 in Dia, Open Top, Aluminum (26655G)
- JUSTRITE 6 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26606G)
- JUSTRITE 12 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26612W)
- JUSTRITE 55 gal Round Trash Can, Red/Gray, 23 3/4 in Dia, Open Top, Steel (26455)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- GLOBAL INDUSTRIAL Round Diamond Trash Can, Black, Steel (261924BK)
- Justrite Trash Cans