Shop All Safety Cans
Justrite
2 gal Green Steel Type I Safety Can Oil
Mfr # 7120400
Zoro # G7052613
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Can Diameter 9 1/2 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Compatible Fluids Oil
- Can Type Type I
Product Information
- Brand Justrite
- MFR # 7120400
- Zoro # G7052613
- UPC # 697841140059
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13 3/4 in |
Details
Item | Type I Safety Can |
Material | Steel |
Color | Green |
Capacity | 2 gal |
Standards | CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC |
Compatible Fluids | Oil |
Can Type | Type I |
DOT Approved | No |
Includes | 3-1/2 in Long Chemical Resistant Stainless Steel Flame Arrester |
For Use With Liquid | Oil |
Footprint Shape | Circle |
Includes Flame Arrester | Yes |
Cap Features | Auto-Venting, Leakproof, Self-Closing |
Includes Faucet | No |
Material Finish | Powder Coated |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 9 1/2 in, Overall Height 13 3/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Crystal Full Color Variety Safety Glasses, (12-Pack) (BLSH-ESCR-CLCT-SGA1-12)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5250S)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120200)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125300)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- JUSTRITE 5 gal Red Steel (7250130)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28161)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11406)
- VP RACING FUELS 3556 Motorsport Container, 5 gal Capacity, Polyethylene, Yellow (3556-CA)
- Justrite Safety Storage