Shop All Safety Cans
Justrite
2 gal Blue Steel Type I Safety Can Kerosene
Mfr # 7120300
Zoro # G6876265
$71.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Can Diameter 9 1/2 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Compatible Fluids Kerosene
- Can Type Type I
Product Information
- Brand Justrite
- MFR # 7120300
- Zoro # G6876265
- UPC # 697841140035
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13 3/4 in |
Details
Item | Type I Safety Can |
Material | Steel |
Color | Blue |
Capacity | 2 gal |
Standards | CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC |
Compatible Fluids | Kerosene |
Can Type | Type I |
DOT Approved | No |
For Use With Liquid | Oil |
Includes | 3-1/2 in Long Chemical Resistant Stainless Steel Flame Arrester |
Cap Features | Auto-Venting, Leakproof, Self-Closing |
Footprint Shape | Circle |
Includes Flame Arrester | Yes |
Includes Faucet | No |
Material Finish | Powder Coated |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 9 1/2 in, Overall Height 13 3/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Maroon Labeling Tape (T-75-Maroon)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z25)
- SPEAKMAN Eyesaver SEF-18100 Battery Powered Sensor Eyewash Faucet (SEF-18100)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125300)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120200)
- JUSTRITE 5 gal Red Polyethylene (14545)
- JUSTRITE Yellow Metal Safety Can, Type 1, Two Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7120200)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120110)
- Justrite Safety Storage