Shop All Safety Cans
Justrite
2 1/2 gal Red Steel Type II Safety Can Flammables
Mfr # 7225130
Zoro # G3487504
product price: $119.39
/ea
Free Shipping & Returns
$119.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Product Information
- Brand Justrite
- MFR # 7225130
- Zoro # G3487504
- UPC # 697841140523
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12 in |
Hose Length | 9 in |
Hose Outside Diameter | 1 in |
Details
Item | Type II Safety Can |
Material | Steel |
Color | Red |
Capacity | 2 1/2 gal |
Standards | CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC |
Compatible Fluids | Flammables |
Can Type | Type II |
DOT Approved | No |
Included Hose/Funnel | Flexible Hose |
Includes | Self Closing Leak Tight Lid, Stainless Steel Flame Arrester |
For Use With Liquid | Flammables |
Includes Flame Arrester | Yes |
Cap Features | Automatic Positive-Pressure Relief Vent, Leakproof, Self-Closing |
Footprint Shape | Circle |
Material Finish | Powder Coated |
Includes Faucet | No |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 1 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 12 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Leakproof, Self-Closing, Footprint Shape Circle, Hose Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815692)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A105 M 050)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- JUSTRITE 5 gal Red Polyethylene Type I Safety Can Flammables (14561)
- JUSTRITE 5 gal Red Steel Type I Safety Can Flammables (7150100)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE 2 1/2 gal Red Steel (7225120)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- NO-SPILL RedPlasticItem (1450)
- Justrite Safety Cans