Shop All Safety Cans
Justrite
2 1/2 gal Red Steel Type I Safety Can Flammables
Mfr # 7125100
Zoro # G3192025
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Compatible Fluids Flammables
Product Information
- Brand Justrite
- MFR # 7125100
- Zoro # G3192025
- UPC # 697841140073
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 11 1/2 in |
Details
Item | Type I Safety Can |
Material | Steel |
Color | Red |
Capacity | 2 1/2 gal |
Standards | CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC |
Compatible Fluids | Flammables |
Can Type | Type I |
DOT Approved | No |
Includes | Full Fisted Grip Handle |
For Use With Liquid | Oil |
Footprint Shape | Circle |
Includes Flame Arrester | Yes |
Includes Faucet | No |
Cap Features | Auto-Venting, Leakproof, Self-Closing |
Material Finish | Powder Coated |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 11 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Full Fisted Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- HY-KO Number Mylar 3In Selfstk Gold (MM-5N)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- NMC Ip Lockout Tag, Pk25 (IPT327838)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (7110100)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11406)
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7220220)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150156)
- MIDWEST CAN 5GAL RED MTL Gas Can (5810)
- Justrite Safety Cans