Shop All Safety Cans
Justrite
2 1/2 gal Red Steel
Mfr # 7225120
Zoro # G802537541
original price:
$185.73
4% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Product Information
- Brand Justrite
- MFR # 7225120
- Zoro # G802537541
- UPC # 697841140516
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12" |
Hose Length | 9" |
Hose Outside Diameter | .625 in |
Details
Material | Steel |
Color | Red |
Capacity | 2 1/2 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Description
JUSTRITE® SAFETY CANS STANDARD SAFETY CAN - 2-1/2 GALLON CAPACITY WITH 5/8" HOSE HANDLE FLAMMABLE LIQUIDS SAFELY AND EASILY ENGINEERED TO HELP PREVENT FLAMMABLES FROM IGNITING AND TO PROTECT PERSONNEL FROM THE DANGERS OF FIRE AND EXPLOSION. FLASHBACK IS PREVENTED BY DOUBLE-MESH FLAME ARRESTOR SCREEN INSIDE SPOUT. SPRING-LOADED CAP CLOSES AUTOMATICALLY AFTER POURING. LONG-LIFE SYNTHETIC GASKET RESISTS VIRTUALLY ALL LIQUIDS AND MAINTAINS A TIGHT SEAL. THIS TYPE II FILLING CAN HAS AN INDEPENDENT RAPID FILL OPENING AND A 9 FLEXIBLE METAL NOZZLE. STAINLESS STEEL TYPE 316 WHERE HIGH PURITY IS CRUCIAL. ACCEPTED CONTAINER UNDER CARB. COMPLIES WITH OSHA AND NFPA REQUIREMENTS. FM APPROVED. SAFETY CANS ARE UL & ULC LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-2X)
- EZ LINE Bucko Banners (Windshield Banners): Demo (295-DEMO)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/10)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225140)
- JUSTRITE 2.5 Gallon Type I Red Steel Gas / Flammables Safety Can with Flame Arrester Rect (8447125110)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- Justrite Safety Cans