Shop All Safety Cans
Justrite
2 1/2 gal Red Steel
Mfr # 7125100
Zoro # G002575503
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Product Information
- Brand Justrite
- MFR # 7125100
- Zoro # G002575503
- UPC # 697841140073
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 11.5" |
Details
Material | Steel |
Color | Red |
Capacity | 2 1/2 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Description
SAFETY CAN TYPE I - 2-1/2 GALLON GALVANIZED STEEL, RED COMPLIANT AND ECONOMICAL JUSTRITE TYPE I SAFETY CANS REDUCE FIRE RISKS AND MAKE EVERYDAY USE OF FLAMMABLES EASIER AND SAFER. PROTECTION FEATURES INCLUDE A 3-1/2" (88MM) LONG CHEMICAL RESISTANT STAINLESS STEEL FLAME ARRESTER THAT STOPS FLASHBACK IGNITION, PROVIDES FASTER LIQUID FLOW, AND OFFERS EXCEPTIONAL DURABILITY. THE SELF-VENTING, SELF-CLOSING LEAKPROOF LID PREVENTS RUPTURES FROM PRESSURE BUILD-UP AND CONTROLS VAPORS AND SPILLS. WARNING LABEL INCLUDES AN EXTRA LARGE ID ZONE FOR USER LABELING OF CONTENTS TO AVOID MISUSE, REDUCE THE POTENTIAL FOR INCOMPATIBLE MIXTURES, OR MAY BE USED TO DESIGNATE DEPARTMENT OR INDIVIDUAL OWNER. MADE OF GALVANIZED STEEL WITH A TOUGH POWDER PAINT FINISH, CAN CAPACITIES 1 GALLON (4L) AND ABOVE HAVE AMPLE HEADSPACE TO ACCOMMODATE OIL ADDITIVES
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, X-Large (EWADJLD0811)
- CONDOR 5 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R815)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150156)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- JUSTRITE 5 gal Blue Polypropylene, Steel Type I Safety Can Kerosene (7150310)
- VP RACING FUELS GET BENT HOSE BENDER (3058)
- Justrite Safety Storage