Shop All Safety Cans
Justrite
1/8 gal Red Galvanized Steel Type I Safety Can Flammables
Mfr # 10001
Zoro # G4833857
Free Shipping & Returns
$122.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Red
- Capacity 1/8 gal
- Can Diameter 4 7/8 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Product Information
- Brand Justrite
- MFR # 10001
- Zoro # G4833857
- UPC # 697841002609
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 4 7/8 in |
Height | 6 3/4 in |
Details
Item | Type I Safety Can |
Material | Galvanized Steel |
Color | Red |
Capacity | 1/8 gal |
Standards | CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC |
Compatible Fluids | Flammables |
Can Type | Type I |
DOT Approved | No |
Includes | 3-1/2 in Long Chemical Resistant Stainless Steel Flame Arrester |
For Use With Liquid | Flammables |
Cap Features | Auto-Venting, Leakproof, Self-Closing |
Footprint Shape | Circle |
Material Finish | Powder Coated |
Includes Faucet | No |
Includes Flame Arrester | Yes |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1/8 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 4 7/8 in, Overall Height 6 3/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194796)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL (TTSVL)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398JKBT)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350210)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- JUSTRITE Silver Steel Flexible Spout (11077)
- FLAME SHIELD 2 gal Blue HDPE Kerosene Can Kerosene (2610)
- Justrite Safety Cans