Shop All Safety Cans
Justrite
1 gal Red Steel Type I Safety Can Flammables
Mfr # 10301
Zoro # G3202245
$65.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 1 gal
- Can Diameter 7 1/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Product Information
- Brand Justrite
- MFR # 10301
- Zoro # G3202245
- UPC # 697841002937
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 7 1/4 in |
Height | 11 1/2 in |
Details
Item | Type I Safety Can |
Material | Steel |
Color | Red |
Capacity | 1 gal |
Standards | CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC |
Compatible Fluids | Flammables |
Can Type | Type I |
DOT Approved | No |
For Use With Liquid | Flammables |
Includes | Trigger Handle |
Material Finish | Powder Coated |
Footprint Shape | Circle |
Includes Flame Arrester | Yes |
Cap Features | Auto-Venting, Leakproof, Self-Closing |
Includes Faucet | No |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 7 1/4 in, Overall Height 11 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Trigger Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-2X (96001-30-1-GRN-2X)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 (481)
- JUSTRITE 2 1/2 gal Yellow Steel (7225220)
- JUSTRITE 2 gal Green Steel Type I Safety Can Oil (7120410)
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- JUSTRITE 5 gal White Polyethylene HPLC Waste Can Solvents (12770)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (JT7150110)
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- Justrite Safety Storage