Shop All Safety Cans
Justrite
1 gal Green Polypropylene, Steel Type I Safety Can Oil
Mfr # 7110410
Zoro # G7203777
$74.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Steel
- Can Capacity 1 gal
- Can Diameter 9 1/2 in
- Can Material Steel
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Product Information
- Brand Justrite
- MFR # 7110410
- Zoro # G7203777
- UPC # 697841139961
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 11 in |
Outside Dia. | 9 1/2 in |
Overall Height | 11 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 9 1/2 in, Overall Height 11 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Funnel, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (GU-2500/S)
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS377-2X)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- JUSTRITE 5 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7150210)
- JUSTRITE 1 gal Red Polypropylene, Steel Type I Safety Can Flammables (7110110)
- JUSTRITE 5 gal Blue Polypropylene, Steel Type I Safety Can Kerosene (7150310)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- JUSTRITE 5 gal Yellow Steel Type I Safety Can Diesel (7150200)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- Justrite Safety Cans