Shop All Plain-Toe Work Boots and Shoes
Justin Original Workboots
Western Boot, D, 10 1/2, Brown, PR
Mfr # SE4300
Zoro # G7505134
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Western Boot
- Insulated No
Product Information
- Brand Justin Original Workboots
- MFR # SE4300
- Zoro # G7505134
- UPC # 731871410550
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 11 in |
Size (PRINT) | 10 1/2 |
Width | D |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number WK4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- TIMBERLAND PRO Size 13 Men's Hiker Boot Steel Work Boot, Brown (TB0A1Q8O214)
- MCR SAFETY MCR 127-8600C Mens Cotton Inspector Gloves Reversible - 9 in. (127-8600C)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (19-D470)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 9 1/2, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 14, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 14, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 12, Brown, PR (SE4300)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- Justin Original Workboots Plain-Toe Work Boots and Shoes