Shop All Steel Toe Boots
Justin Original Workboots
Size 9-1/2 Men's Western Boot Steel Work Boot, Brown
Mfr # SE4684
Zoro # G0457740
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color White
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4684
- Zoro # G0457740
- UPC # 731871095634
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | D |
Heel Height | 3/4 in |
Footwear Width | D |
Height | 11 in |
Overall Height | 11 in |
Size (PRINT) | 9 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number WK4684
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12080)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- 3M OH&ESD 3M OH&ESD 142-6800 Medium Full Face Respirator (142-6800)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, L, 800 PK (FP-FMN100451-4A)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 14 Men's Western Boot Steel Western Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 13EE Men's Western Boot Steel Work Boot, Brown (WK2104- 130 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- CAROLINA SHOE Size 14EE Men's Logger Boot Steel Work Boot, Brown (1821)
- Justin Original Workboots Foot Protection