Shop All Steel Toe Boots
Justin Original Workboots
Size 8 Men's Wellington Boot Steel Work Boot, Tan
Mfr # SE4961
Zoro # G2045622
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width D
- Upper Color Tan
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4961
- Zoro # G2045622
- UPC # 731871372834
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Height | 10 in |
Heel Height | 1/2 in |
Footwear Width | D |
Overall Height | 10 in |
Size (PRINT) | 8 |
Details
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4961
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardian Equipment Drench Hose Unit, Deck Mounted, G5020 (G5020)
- ATG Gloves, Small, MaxiFlex Cut Resistant, PK12 (102755)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMG-C91-012)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 6 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Brown (235- 105 W)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4688)
- MUCK BOOT CO Size 10 Men's Steel Steel Toe Boot (ASP-STL-BL-100)
- Justin Original Workboots Foot Protection