Shop All Steel Toe Boots
Justin Original Workboots
Size 8 1/2 Men's Western Boot Steel Western Boot, Brown
Mfr # SE4688
Zoro # G9164434
product price: $193.99
/pr
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Brown, Green
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4688
- Zoro # G9164434
- UPC # 731871082139
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Footwear Width | EE |
Height | 11 in |
Heel Height | 1/2 in |
Size (PRINT) | 8 1/2 |
Overall Height | 11 in |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4688
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (5039-XL (10))
- KLEIN TOOLS Professional Safety Glasses, Indoor/Outdoor Lens (60536)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-165)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 14 Men's Western Boot Steel Work Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (WK2104- 100 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- WOLVERINE Size 12 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- Justin Original Workboots Steel Toe Boots