Shop All Steel Toe Boots
Justin Original Workboots
Size 7-1/2 Women's Western Boot Steel Work Boot, Brown
Mfr # GY9991
Zoro # G4876308
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Women's
- Width B
- Upper Color Brown, Tan
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # GY9991
- Zoro # G4876308
- UPC # 731871394652
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | B |
Height | 11 in |
Footwear Width | B |
Heel Height | 1/2 in |
Footwear Size | 7 1/2 |
Overall Height | 11 in |
Size (PRINT) | 7 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WKL9991
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X16GY)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK XL (405B-21XL)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (MK-296)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9991)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Chelsea Boot Steel Work Boot, Brown (235- 120 M)
- JUSTIN ORIGINAL WORKBOOTS Size 10 1/2 Men's Western Boot Steel Western Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (SE4684)
- MOXIE TRADES Size 7 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- Justin Original Workboots Foot Protection