Shop All Steel Toe Boots
Justin Original Workboots
Size 7-1/2 Men's Western Boot Steel Work Boot, Brown
Mfr # SE4684
Zoro # G1805058
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color White
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4684
- Zoro # G1805058
- UPC # 731871378515
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 11 in |
Size (PRINT) | 7 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WK4684
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, Ivory (AMXILHD46100-CS)
- PRESCO 3 in x 500 ft. Reinforced Barricade Tape - Yellow, Caution (764-SBR35XY13)
- TINGLEY Tingley® Job Sight™ High-Visibility Bomber Jacket, 2Xl (J26002.2X)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Boots, Brown (SE4340)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 14 Men's Western Boot Steel Western Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 10W Men's Chelsea Boot Steel Work Boot, Brown (235- 100 W)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (WK2104- 105 EE)
- ARIAT Size 14 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Justin Original Workboots Steel Toe Boots