Shop All Steel Toe Boots
Justin Original Workboots
Size 6-1/2 Women's Western Boot Steel Work Boot, Brown
Mfr # GY9991
Zoro # G4876326
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Women's
- Width B
- Upper Color Brown, Tan
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # GY9991
- Zoro # G4876326
- UPC # 731871394638
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 1/2 |
Width | B |
Heel Height | 1/2 in |
Height | 11 in |
Footwear Width | B |
Size (PRINT) | 6 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 6 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- HHIP 1/8 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0002)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- LINCOLN ELECTRIC Welding Jacket (K2987-XXL)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9991)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Chelsea Boot Steel Work Boot, Brown (235- 90 M)
- JUSTIN ORIGINAL WORKBOOTS Size 11 1/2 Men's Western Boot Steel Western Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 115 M)
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Brown (10014241)
- Justin Original Workboots Foot Protection