Shop All Steel Toe Boots
Justin Original Workboots
Size 11-1/2 Men's Western Boot Steel Work Boot, Brown
Mfr # SE4661
Zoro # G9163944
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4661
- Zoro # G9163944
- UPC # 731871407239
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Heel Height | 1/2 in |
Footwear Width | D |
Height | 11 in |
Overall Height | 11 in |
Size (PRINT) | 11 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number WK4661
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (E650/UGN)
- TOUGH DUCK Woodsman Duck Vest Black, L (WV081)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (WK2104- 130 D)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (WK2104- 100 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9991)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- Justin Original Workboots Steel Toe Boots