Shop All Steel Toe Boots
Justin Original Workboots
Size 11 1/2 Men's Western Boot Steel Western Boot, Brown
Mfr # SE4661
Zoro # G9163953
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4661
- Zoro # G9163953
- UPC # 731871407345
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | EE |
Height | 11 in |
Footwear Width | EE |
Heel Height | 1/2 in |
Size (PRINT) | 11 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Western Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Western Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 115 M)
- WOLVERINE Size 10W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- Justin Original Workboots Foot Protection