Shop All Steel Toe Boots
Justin Original Workboots
Size 11-1/2 Men's Wellington Boot Steel Work Boot, Tan
Mfr # SE4961
Zoro # G2045841
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width EE
- Upper Color Tan
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4961
- Zoro # G2045841
- UPC # 731871373138
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | EE |
Heel Height | 1/2 in |
Footwear Width | EE |
Height | 10 in |
Size (PRINT) | 11 1/2 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- KISHIGO 2X-3X, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-2X-3X)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RYCHV)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 10 1/2 Men's Western Boot Steel Western Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- KEEN 6-Inch Work Boot, D, 13, Black, PR (1027083)
- Justin Original Workboots Foot Protection