Shop All Composite Toe Boots and Shoes
Justin Original Workboots
Size 10-1/2EE Men's Western Boot Composite Work Boot, Black
Mfr # SE4818
Zoro # G4876536
original price:
$189.99
34% off
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Black
- Width EE
Product Information
- Brand Justin Original Workboots
- MFR # SE4818
- Zoro # G4876536
- UPC # 731871404726
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | EE |
Footwear Width | EE |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4818
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- 3M Filter, Magenta, 1 PR, NIOSH (D3097)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10-1/2, D, Pull On, 11inH, PR (SE4812)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- REEBOK Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Justin Original Workboots Foot Protection