Shop All Steel Toe Boots
Justin Original Workboots
Size 10-1/2 Men's Western Boot Steel Work Boot, Brown
Mfr # WK2104- 105 EE
Zoro # G5486166
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Size 10-1/2
- Width EE
- Upper Color Black, Tan
Product Information
- Brand Justin Original Workboots
- MFR # WK2104- 105 EE
- Zoro # G5486166
- UPC # 731871261510
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10-1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2" |
Height | 11" |
Size (PRINT) | 10 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTICOY-04-L)
- BRADY Fire Exit Sign, 7" Height, 10" Width, Plastic, Rectangle, English (127231)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 105 M)
- JUSTIN ORIGINAL WORKBOOTS Size 5-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Western Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 85 M)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Justin Original Workboots Steel Toe Boots