Shop All Composite Toe Boots and Shoes
Justin Original Workboots
Size 10-1/2 Men's Western Boot Composite Work Boot, Black
Mfr # SE4818
Zoro # G4876685
original price:
$189.99
34% off
new price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Black, Tan
- Upper Boot Material All Leather
Product Information
- Brand Justin Original Workboots
- MFR # SE4818
- Zoro # G4876685
- UPC # 731871404610
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | D |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Width | D |
Size (PRINT) | 10 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4818
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDC)
- BRADY Pipe Marker, Black, Hot Water Return, PK5 (7148-3C-PK)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 10W, Gry, PR (N1343 10W)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (SB1880S)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10-1/2, D, Pull On, 11inH, PR (SE4812)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, EE, PR (SE4625)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 11, EE, PR (SE4625)
- REEBOK Work Boots, Women, 6, M, Dark Brown, PR (RB755)
- Justin Original Workboots Composite Toe Boots and Shoes