Shop All Plain-Toe Work Boots and Shoes
Justin Original Workboots
6-Inch Work Boot, D, 13, Brown, PR
Mfr # WK251
Zoro # G7505974
original price:
$400.02
51% off
new price: $195.99
/pr
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Justin Original Workboots
- MFR # WK251
- Zoro # G7505974
- UPC # 731871378041
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | D |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Width | D |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number WK251, Toe Cap Material Composite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite 4 Gallon 1 Door, Self-Close, Countertop, Acid Cabinet, 17"W x 17"D x 22"H, Blue (8904222)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (49311)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 10 1/2, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10 1/2, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 14, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 14, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 11, Brown, PR (SE4300)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- Justin Original Workboots Plain-Toe Work Boots and Shoes