Shop All Kitchen Sinks
Just
18 Gauge T-304 Single Bowl Undermount Commercial Grade Sink With Integral Overflow
Mfr # USF-1830-A-R
Zoro # G310610941
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Just
- MFR # USF-1830-A-R
- Zoro # G310610941
- UPC # 671035163215
- Country of Origin China
- Category Kitchen Sinks
Description
18 Gauge T-304 Single Bowl Undermount Commercial Grade Sink With Integral Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- WOODWARD FAB Round Tube Die, 1 in. dia., 3 in. CLR (WFBDT1X3)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- JUST 18 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink With Integra Flow (UDF-1832-A-R)
- JUST 16 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink (JZRD-20315-M)
- JUST 18 Gauge T-304 Single Bowl Undermount Commercial Grade Sink With Integral Overflow (USXF-1616-A-R)
- JUST 18 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink With Integra Flow (UDXF-1832-A-R)
- JUST 18 Gauge T-304 Single Bowl Undermount Commercial Grade Sink With Integral Overflow (USXF-1618-A-R)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120L)
- Just Kitchen Sinks