Shop All Tracks & Rails
Juno Lighting
Track Section, 8 ft, Black
Mfr # R 8FT BL
Zoro # G0700351
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Circuits - Track Lighting 1
- Track Length - Nominal - Track Lighting 8 ft
- Voltage - Track Lighting Track 120V AC
- Standards cULus Listed
Product Information
- Brand Juno Lighting
- MFR # R 8FT BL
- Zoro # G0700351
- UPC # 661209031778
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 8 ft |
Length - Track Lighting Track and Connectors | 91 7/8 in |
Width (In.) | 1-3/8 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Height - Track Lighting Track and Connectors | 1/2 in |
Length (In.) | 91-7/8 |
Height (In.) | 1/2 |
Overall Length | 91 7/8 in |
Overall Width | 1 3/8 in |
Overall Height | 1/2 in |
Nominal Track Length | 8 ft |
Description
Track Section, Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 91 7/8 in, Overall Height 1/2 in, Housing Finish Black, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 8 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vector Plasma replacement light bulb lamp (PLASMA VECTOR)
- WHOLEINONE 28 LED Flash Light (WH516521)
- ILC Replacement For SATCO S39392 (S39392)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/XL/SPX35/2)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- ELCO LIGHTING Single Circuit Track (EP002BZ)
- Juno Lighting Tracks & Rails