Shop All Tracks & Rails
This Product is Discontinued
Juno Lighting
Track Section, 8 ft, Aluminum (Discontinued)
Mfr # R 8FT NAT
Zoro # G2471099
This Product is Discontinued
Key Features
- Track Length - Nominal - Track Lighting 8 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Silver
- Description/Special Features Low-Profile, Single Circuit Track
Product Information
- Brand Juno Lighting
- MFR # R 8FT NAT
- Zoro # G2471099
- UPC # 661209047113
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 8 ft |
Height - Track Lighting Track and Connectors | 1/2 in |
Height (In.) | 1/2 |
Width (In.) | 1-3/8 |
Length - Track Lighting Track and Connectors | 91 7/8 in |
Length (In.) | 91-7/8 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Description
Track Section, Housing Finish Silver, Housing Material Heavy Gauge Aluminum, Standards UL/cUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.