Shop All Tracks & Rails
Juno Lighting
Track Section, 4 ft, White
Mfr # R 4FT WH
Zoro # G0700388
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 4 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Height - Track Lighting Track and Connectors 1/2 in
Product Information
- Brand Juno Lighting
- MFR # R 4FT WH
- Zoro # G0700388
- UPC # 661209031747
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 4 ft |
Height - Track Lighting Track and Connectors | 1/2 in |
Length (In.) | 43-7/8 |
Width (In.) | 1-3/8 |
Height (In.) | 1/2 |
Length - Track Lighting Track and Connectors | 43 7/8 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Overall Width | 1 3/8 in |
Overall Height | 1/2 in |
Nominal Track Length | 4 ft |
Overall Length | 43 7/8 in |
Description
Track Section, Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 43 7/8 in, Overall Height 1/2 in, Housing Finish White, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 4 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 89g381 (89G381 SLI SYLVANIA LIGHTING)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- BULLDOG 52,500 Lumen 300W LED Portable Light Cart Tower (P11300)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-09)
- JUNO LIGHTING T-Bar Attachment Clips (R37F)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- JUNO LIGHTING Track Section, 8 ft, White (R 8FT WH)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- JUNO LIGHTING Floating Electric Feed, White (R29 WH)
- Juno Lighting Tracks & Rails