Shop All Tracks & Rails
Juno Lighting
Track Section, 4 ft, Silver
Mfr # R 4FT SL
Zoro # G2471126
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 4 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Silver
- Number of Circuits - Track Lighting 1
Product Information
- Brand Juno Lighting
- MFR # R 4FT SL
- Zoro # G2471126
- UPC # 661209251817
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 4 ft |
Height - Track Lighting Track and Connectors | 1/2 in |
Length (In.) | 43-7/8 |
Width (In.) | 1-3/8 |
Length - Track Lighting Track and Connectors | 43 7/8 in |
Height (In.) | 1/2 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Nominal Track Length | 4 ft |
Overall Width | 1 3/8 in |
Overall Length | 43 7/8 in |
Overall Height | 1/2 in |
Description
Track Section, Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 43 7/8 in, Overall Height 1/2 in, Housing Finish Silver, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 4 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- HALO E27Icat (E27ICAT)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- JUNO LIGHTING Floating Electric Feed, White (R29 WH)
- JUNO LIGHTING Track Section, 8 ft, White (R 8FT WH)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- JUNO LIGHTING T-Bar End Feed, White (R36 WH)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- JUNO LIGHTING Floating Electric Feed, Black (R29 BL)
- Juno Lighting Tracks & Rails