Shop All Tracks & Rails
Juno Lighting
Track Section, 2 ft, White
Mfr # R 2FT WH
Zoro # G0700406
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 2 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Standards cULus Listed
Product Information
- Brand Juno Lighting
- MFR # R 2FT WH
- Zoro # G0700406
- UPC # 661209031723
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 2 ft |
Height (In.) | 1/2 |
Width (In.) | 1-3/8 |
Length (In.) | 19-7/8 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Height - Track Lighting Track and Connectors | 1/2 in |
Length - Track Lighting Track and Connectors | 19 7/8 in |
Overall Width | 1 3/8 in |
Overall Length | 19 7/8 in |
Overall Height | 1/2 in |
Nominal Track Length | 2 ft |
Description
Track Section, Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 19 7/8 in, Overall Height 1/2 in, Housing Finish White, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 2 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- ELCO LIGHTING 6 Shallow IC Housing " (R9ICA)
- CURRENT GE LIGHTING 40W, T6 1/2 Incandescent Light Bulb, Voltage: 120V AC (40T61/2/2F)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- JUNO LIGHTING Track Section, 6 ft, Black (R 6FT BL)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- JUNO LIGHTING Track Section, 8 ft, Silver (R 8FT SL)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- JUNO LIGHTING Monopoint Adapter, White (R40N WH)
- Juno Lighting Tracks & Rails