Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Step Cylinder, 75W, 120V
Mfr # R512 BLB WH
Zoro # G2472228
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 75
- Color - Track Lighting Head White with Black Baffle
- Lamp Included No
Product Information
- Brand Juno Lighting
- MFR # R512 BLB WH
- Zoro # G2472228
- UPC # 661209026514
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Length | 6 in |
Height - Track Lighting Head | 8 3/8 in |
Diameter | 4 3/8 in |
Overall Length | 6 in |
Overall Width | 4 3/8 in |
Overall Height | 8 3/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Step, Lighting Technology Incandescent, Housing Color White with Black Baffle, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 4 3/8 in, Overall Length 6 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 8 3/8 in, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 13 1/2"), 22"OD x 3 1/2"ID x 1 1/2"P (CMP22TR)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- DAY-BRITE CFI Vaporlume LED Industrial Fixture, 4ft (DWAE70L840-4-UNV)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BZ)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140B)
- Juno Lighting Track Lighting Fixtures