Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Round Back Cylinder, 120V
Mfr # R502 BLB BL
Zoro # G0700887
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 75
- Color - Track Lighting Head Black with Black Baffle
- Finish Black w/ Black Baffle
Product Information
- Brand Juno Lighting
- MFR # R502 BLB BL
- Zoro # G0700887
- UPC # 661209030603
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Length | 6 in |
Height - Track Lighting Head | 8 3/8 in |
Diameter | 4 3/8 in |
Overall Length | 6 in |
Overall Height | 8 3/8 in |
Overall Width | 4 3/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Roundback, Lighting Technology Incandescent, Housing Color Black with Black Baffle, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 4 3/8 in, Overall Length 6 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 8 3/8 in, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED Bulb, TrackRecessed, 65 W Equivalent, E26 Lamp Base, Dimmable, Frosted, 2700 K Color Temp (79622)
- ILB GOLD Replacement For Philips, Msr Goldtm 575 Sa/2 De (MSR GOLDTM 575 SA/2 DE)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 2700K (LED-7300-27K-G2)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1176-1PK)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- JUNO LIGHTING Track Fixture, Flat Back, 50W, 120V (R521 WHB WH)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 BL)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB WH)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140B)
- Juno Lighting Track Lighting Fixtures