Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Round Back Cylinder, 120V
Mfr # R501 WHB WH
Zoro # G0700896
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head White with Black Baffle
- Lamp Included No
Product Information
- Brand Juno Lighting
- MFR # R501 WHB WH
- Zoro # G0700896
- UPC # 661209030580
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Length | 5 in |
Diameter | 3 1/2 in |
Height - Track Lighting Head | 7 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 7 1/2 in |
Overall Length | 5 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Roundback, Lighting Technology Incandescent, Housing Color White with White Baffle, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 5 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 7 1/2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- UNGER INDUSTRIAL Unger Industrial 7295975 Universal Bulb Changer (7295975)
- LEVITON FLUORESCENT LAMPS T8 MED FLUOR LMPHLDR SLIDE ON MNT SHNT (23662-OSL)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 SC)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- JESCO LIGHTING GROUP 18 in. Dimmable Radianz Track - Silver (KIT-RZ-T18-SQ3-30-SV)
- Juno Lighting Track Lighting Fixtures