Shop All Track Lighting Fixtures
This Product is Discontinued
Juno Lighting
Track Fixture, Pinchback, 50W, 12V (Discontinued)
Mfr # R740 WH
Zoro # G2471911
This Product is Discontinued
Key Features
- Lighting Technology Halogen, Incandescent
- Lamp Voltage - Track Lighting Head 12V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head White
- Material - Track Lighting Head Aluminum
Product Information
- Brand Juno Lighting
- MFR # R740 WH
- Zoro # G2471911
- UPC # 661209033239
- Country of Origin Unknown
- Category Track Lighting Fixtures
Dimensions
Diameter | 2 1/4 in |
Height - Track Lighting Head | 5 3/8 in |
Length | 3 1/8 in |
Overall Length | 3 1/8 in |
Overall Width | 2 1/4 in |
Overall Height | 5 3/8 in |
Description
Track Lighting Head, Compatible with Track Style Not Available, Shape Gimbaled, Lighting Technology Halogen, Incandescent, Housing Color White, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/4 in, Overall Length 3 1/8 in, Aiming Range 90 Degrees , Bulb Base Type GY6.35, Head Rotation Range 358 Degrees , Housing Material Aluminum, Includes Transformer, Includes Bulb No, Lighting Certification Unrated, Overall Height 5 3/8 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.