Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Flared Step, 50W, 120V
Mfr # R551 BZ
Zoro # G2472060
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Bronze
- Material - Track Lighting Head Steel
Product Information
- Brand Juno Lighting
- MFR # R551 BZ
- Zoro # G2472060
- UPC # 661209290694
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Diameter | 3 1/2 in |
Height - Track Lighting Head | 4 3/8 in |
Length | 3 3/4 in |
Overall Length | 3 3/4 in |
Overall Width | 3 1/2 in |
Overall Height | 4 3/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Bronze, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 3 3/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Finish Painted, Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 4 3/8 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Underwater Light, 323, SS316 Pond (LV323-SS316)
- JESCO 22W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562M-4090-38D-WH)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- TCP LED, 17W, DIM, 41KSP HO, PAR38, Spot (LED17HOP38D41KSP)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 75W, 120V (R532 BL)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- SUPERSHINE 115V-12V 2 Amps Lighting Transformer (SU1626628)
- Juno Lighting Track Lighting Fixtures