Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Flared Gimbal, 50W, 120V
Mfr # R531 WH
Zoro # G2472130
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head White
- Finish White
Product Information
- Brand Juno Lighting
- MFR # R531 WH
- Zoro # G2472130
- UPC # 661209031037
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 4 3/8 in |
Diameter | 3 1/2 in |
Length | 3 5/8 in |
Overall Length | 3 5/8 in |
Overall Width | 3 1/2 in |
Overall Height | 4 3/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 3 5/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 4 3/8 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- NORWELL Classic Onion Outdoor Post Light - Black with Clear Glass (1510-BL-CL)
- HALO Tapered Metal Baffle, 6100 (6100WB)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BL)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- Juno Lighting Track Lighting Fixtures