Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Flared Gimbal, 50W, 120V
Mfr # R531 SC
Zoro # G2472149
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Satin Nickel
- Length 3 5/8 in
Product Information
- Brand Juno Lighting
- MFR # R531 SC
- Zoro # G2472149
- UPC # 661209037473
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Length | 3 5/8 in |
Diameter | 3 1/2 in |
Height - Track Lighting Head | 4 3/8 in |
Overall Height | 4 3/8 in |
Overall Length | 3 5/8 in |
Overall Width | 3 1/2 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Silver, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 3 5/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Finish Satin, Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 4 3/8 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- JESCO SLEEK LED 36" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/30-W-SW)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB BL)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 BL)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 BL)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 BL)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 BL)
- Juno Lighting Track Lighting Fixtures